88829117
Crouzet Relays, CHRONOS 2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88829117

Crouzet Relays, CHRONOS 2 Series

88829117

Crouzet Relays, CHRONOS 2 Series
EMAR7, Timer, On-Delay, 240VAC
MFG Item Number
88829117
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Relays, CHRONOS 2 Series
Item #
88829117
EMAR7, Timer, On-Delay, 240VAC

CHRONOS 2 Series Information

  • Multifunction or Monofunction
  • Seven Timing Ranges for a Maximum Time up to 100 Hours
  • LED Status Indicator
  • Input Voltages from 12 to 240 VAC and VDC
  • DIN Rail and Plug‑in Mounting Options

Videos

Specifications

Specifications
Manufacturer Part Number 88829117
Manufacturer Crouzet
Product Series CHRONOS 2
Family Series Crouzet Relays, CHRONOS 2 Series
Description EMAR7, Timer, On-Delay, 240VAC
Operation On Delay
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.1s-20 Hrs
Max Time 20 Hrs
Nominal Coil Voltage 240 VAC
AC Voltage 240 VAC
Contact Rating 5 A
Termination Screw Terminals
Protection Rating IP40
Approvals cUL
Net Weight 0.1322 lbs
Gross Weight 0.15 lbs