Cronos 2 Series Information
| Manufacturer Part Number | 88866385 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | Cronos 2 |
| Family Series | Crouzet Relays, Cronos 2 Series |
| Description | RX2R1 TMR MULTI FUNC 24VDC/24-240VAC |
| Operation | Triggered On Delay |
| Contacts | DPDT |
| Mounting | DIN Rail |
| Status Indicator | LED |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1 s-100 Hrs |
| Max Time | 100 Hrs |
| Time Tolerance | 10 % |
| Nominal Coil Voltage | 24 VAC, 120 VAC, 240 VAC, 24 VDC |
| AC Voltage | 24-240 VAC |
| DC Voltage | 24 VDC |
| Contact Rating | 8 A |
| Termination | Screw Terminals |
| Protection Rating | IP20 |
| Approvals | CE, cUL, GL, UL |
| Comments | Multi-Function Unit - See Datasheet for Timing Operations |
| Net Weight | 0.2423 lbs |
| Gross Weight | 0.2423 lbs |