Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88879

Brady Signs & Signage

88879

Brady Signs & Signage
B302-10X14-WK-O-THI-THE SAFE WAY IS
MFG Item Number
88879
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88879
B302-10X14-WK-O-THI-THE SAFE WAY IS

Series Information

Specifications

Specifications
Manufacturer Part Number 88879
Manufacturer Brady
Family Series Brady Signs & Signage
Description THINK The Safe Way Is The Best Way Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Think
Legend The Safe Way Is The Best Way
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs