88886016

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88886016

Crouzet Relays, TMR48 Series

88886016

Crouzet Relays, TMR48 Series
Multifunction Timer, 24-240VAC/
MFG Item Number
88886016
Series
More specs
This item cannot be canceled or returned

Obsolete

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Relays, TMR48 Series
Item #
88886016
Multifunction Timer, 24-240VAC/

TMR48 Series Information

  • Analog Time and Function Display
  • Fourteen Timing Ranges up to 300 Hours
  • One, Four, or Seven Functions
  • Five Amp DPDT Output Relay
  • 12‑240 VDC or 24‑240 VAC Input
The TMR48 series is highly adaptable with a wide range of functions, input voltages, maximum time, and market standard pin configurations. LED status indicators and a clear display of the time base, units, and function in use provide clarity and ease‑of‑use.

Videos

Specifications

Specifications
Manufacturer Part Number 88886016
Manufacturer Crouzet
Product Series TMR48
Family Series Crouzet Relays, TMR48 Series
Description Multifunction Timer, 24-240VAC/ 12-240VDC Power, 11-Pin Circular Base, DPDT 5A Output, TMR48U
Operation Cycle One-Shot, On Delay, One-Shot
Contacts DPDT
Mounting Panel
Status Indicator LED
Time Range Adjustment Onboard
Adjustment Operator Knob
Timing Range 0.02 s-300 Hrs
Max Time 300 Hrs
Nominal Coil Voltage 240 VAC, 250 VDC
AC Voltage 24-240 VAC
DC Voltage 12-240 VDC
Contact Rating 5 A
Termination 11 Pin
Protection Rating IP50
Net Weight 0.25 lbs
Gross Weight 0.275 lbs