888D-N5
Edwards Signaling Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

888D-N5

Edwards Signaling Audible Signaling Devices

888D-N5

Edwards Signaling Audible Signaling Devices
Adaptahorn Expl Prf 120V Ac Red
MFG Item Number
888D-N5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
888D-N5
Adaptahorn Expl Prf 120V Ac Red

Series Information

Specifications

Specifications
Manufacturer Part Number 888D-N5
Manufacturer Edwards Signaling
Family Series Edwards Signaling Audible Signaling Devices
Description Adaptahorn Expl Prf 120V Ac Red
Type Vibration
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.165 A
Explosion Proof Yes
Hazardous Location Yes
Approvals UL
Net Weight 7.485 lbs
Gross Weight 9.37 lbs