Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88932

Brady Signs & Signage

88932

Brady Signs & Signage
B302-7X10-WK-O-NOT-ENGLISH SIGN PANELS
MFG Item Number
88932
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88932
B302-7X10-WK-O-NOT-ENGLISH SIGN PANELS

Series Information

Specifications

Specifications
Manufacturer Part Number 88932
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank NOTICE Sign, 7 H x 10 W x 0.006 D, Black/Blue on White, Polyester
Background Color White
Header Notice
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.07 lbs
Gross Weight 0.07 lbs