Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88945

Brady Signs & Signage

88945

Brady Signs & Signage
ENGLISH SIGN PANELS W/PRE-PRINTED
MFG Item Number
88945
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88945
ENGLISH SIGN PANELS W/PRE-PRINTED

Series Information

Specifications

Specifications
Manufacturer Part Number 88945
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank WARNING Sign, 10 H x 14 W x 0.006 D, Black on Orange, Polyester
Background Color Orange
Header Warning
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.056 lbs
Gross Weight 0.056 lbs