Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88947

Brady Signs & Signage

88947

Brady Signs & Signage
B302 10X14 BLANK YELLOW SIGN PANELS
MFG Item Number
88947
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
88947
B302 10X14 BLANK YELLOW SIGN PANELS

Series Information

Specifications

Specifications
Manufacturer Part Number 88947
Manufacturer Brady
Family Series Brady Signs & Signage
Description Blank Sign, 10 H x 14 W x 0.006 D, Yellow, Polyester
Background Color Yellow
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.65 lbs
Gross Weight 0.65 lbs