88970051
Crouzet Programmable Logic Controllers, CD20 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88970051 Crouzet Programmable Logic Controllers, CD20 Series, M3 CD20- 12I/8O R 24VDC

MFG Item Number
88970051

88970051 Crouzet Programmable Logic Controllers, CD20 Series, M3 CD20- 12I/8O R 24VDC

MFG Item Number
88970051
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, CD20 Series
Item #
88970051
M3 CD20- 12I/8O R 24VDC

CD20 Series Information

  • Green LCD with 4 lines of 18 characters and configurable backlighting
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters
  • Selective parameter setting : You can choose the parameters that can be adjusted on the front panel

Specifications

Specifications
Manufacturer Part Number 88970051
Manufacturer Crouzet
Product Series CD20
Family Series Crouzet Programmable Logic Controllers, CD20 Series
Description M3 CD20- 12I/8O R 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 12 - Digital (6), Analog (6)
Number of Outputs & Type 8 - Relay
Display Type LCD
Communication RS-232, USB
Mounting DIN Rail, Panel Mount
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0.8377 lbs