88970162
Crouzet Programmable Logic Controllers, XD26 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88970162 Crouzet Programmable Logic Controllers, XD26 Series, M3 XD26- 16I/10 O S 24VDC

MFG Item Number
88970162

88970162 Crouzet Programmable Logic Controllers, XD26 Series, M3 XD26- 16I/10 O S 24VDC

MFG Item Number
88970162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, XD26 Series
Item #
88970162
M3 XD26- 16I/10 O S 24VDC

XD26 Series Information

  • Green LCD with 4 lines of 18 characters and configurable backlighting
  • More cost effective solution
  • Industrial temperature range ( ‑20 C to +55 C )
  • Analogue inputs 0‑10 VDC or 0‑20 mA/Pt100 with converters
  • Open to XN network communication extensions and digital I/O or analogue extensions

Specifications

Specifications
Manufacturer Part Number 88970162
Manufacturer Crouzet
Product Series XD26
Family Series Crouzet Programmable Logic Controllers, XD26 Series
Description M3 XD26- 16I/10 O S 24VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Solid State
Expandable Yes
Display Type LCD
Communication RS-232, USB
Mounting DIN Rail, Panel Mount
Maximum I/O Expansions 50
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0.6614 lbs