88970533
Crouzet Human Machine Interface, Essential Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88970533

Crouzet Human Machine Interface, Essential Series

88970533

Crouzet Human Machine Interface, Essential Series
CT107 ESSENTIAL + M3 CABLE
MFG Item Number
88970533
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Human Machine Interface, Essential Series
Item #
88970533
CT107 ESSENTIAL + M3 CABLE

Essential Series Information

  • T FT‑LCD resistive touch screen
  • Fan less cooling system
  • 32 bit 600 Mhz Cortex‑A8 processor
  • Built‑in RTC
  • Direct communication with Millenium 3 programming port (dedicated driver for SLin/ SLout)
  • Modbus RS485 protocol (dedicated drivers for M3 and em4 controllers)
  • CE mark

Specifications

Specifications
Manufacturer Part Number 88970533
Manufacturer Crouzet
Product Series Essential
Family Series Crouzet Human Machine Interface, Essential Series
Description CT107 ESSENTIAL + M3 CABLE
Display Size 7 "
Display Type Color TFT
Touch Screen Yes
Communication Serial, USB
USB Ports (2) USB 2.0
Ethernet Ports None
Serial Ports (1) RS-232/RS-485
Screen Resolution 800 x 480
Brightness (cd/m2) 300
Tactile Pushbuttons No
Video Output Port No
Mounting Panel
Bezel Black Plastic
Form Factor Standard
DC Voltage 24 VDC
Max Power Consumption 12 W
Operating System Dedicated OS
User Memory 128 MB
Drivers Serial RS-232/RS-485
NEMA Rating NEMA 4
Operating Temperature 32-122 °F
Approvals CE
Net Weight 1.1463 lbs
Gross Weight 1.1463 lbs
Alternatives
IV207E-SECP
IV207E-SECP
IMO Human Machine Interface, E Series
IV207M-SEAP
IV207M-SEAP
IMO Human Machine Interface, M Series