88974043
Crouzet Programmable Logic Controllers, CD12 Smart Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88974043 Crouzet Programmable Logic Controllers, CD12 Smart Series, M3 CD12- 8I/4O R 230VAC

MFG Item Number
88974043

88974043 Crouzet Programmable Logic Controllers, CD12 Smart Series, M3 CD12- 8I/4O R 230VAC

MFG Item Number
88974043
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Programmable Logic Controllers, CD12 Smart Series
Item #
88974043
M3 CD12- 8I/4O R 230VAC

CD12 Smart Series Information

  • Highly visible blue LCD with 4 lines of 18 characters and configurable backlighting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑20 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Selective parameter setting : you can choose the parameters that can be adjusted on the front panel

Specifications

Specifications
Manufacturer Part Number 88974043
Manufacturer Crouzet
Product Series CD12 Smart
Family Series Crouzet Programmable Logic Controllers, CD12 Smart Series
Description M3 CD12- 8I/4O R 230VAC
Voltage 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Relay
Display Type LCD
Communication RS-232, USB
Mounting DIN Rail, Panel Mount
Approvals CE, CSA, GL, UL
Net Weight 0.455 lbs
Gross Weight 0.545 lbs