88974142
Crouzet Programmable Logic Controllers, XD10 Smart Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88974142 Crouzet Programmable Logic Controllers, XD10 Smart Series, M3 XD10- 6I/4O S 24 VDC

MFG Item Number
88974142

88974142 Crouzet Programmable Logic Controllers, XD10 Smart Series, M3 XD10- 6I/4O S 24 VDC

MFG Item Number
88974142
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, XD10 Smart Series
Item #
88974142
M3 XD10- 6I/4O S 24 VDC

XD10 Smart Series Information

  • Highly visible blue LCD with 4 lines of 18 characters and configurable backlighting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑20 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions, digital I/O, analogue, Pt100 extensions

Specifications

Specifications
Manufacturer Part Number 88974142
Manufacturer Crouzet
Product Series XD10 Smart
Family Series Crouzet Programmable Logic Controllers, XD10 Smart Series
Description M3 XD10- 6I/4O S 24 VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 6 - Digital (2), Analog (4)
Number of Outputs & Type 4 - Solid State
Expandable Yes
Display Type LCD
Communication RS-232, USB
Mounting DIN Rail, Panel Mount
Maximum I/O Expansions 50
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0.485 lbs