88974152
Crouzet Programmable Logic Controllers, XB26 Smart Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88974152 Crouzet Programmable Logic Controllers, XB26 Smart Series, M3 XB26- 16I/10 O S 24 VDC

MFG Item Number
88974152

88974152 Crouzet Programmable Logic Controllers, XB26 Smart Series, M3 XB26- 16I/10 O S 24 VDC

MFG Item Number
88974152
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, XB26 Smart Series
Item #
88974152
M3 XB26- 16I/10 O S 24 VDC

XB26 Smart Series Information

  • Efficient and economical version, without display or keys setting
  • Allow the use of the entire library of specific functions blocs of the software workshop
  • Extended temperature range ( ‑30 C to +70 C )
  • Analogue inputs 0‑10 VDC,Potentiometer,NTC,LDR (0‑20 mA/Pt100 with converters)
  • Open to XN network communication extensions, digital I/O, analogue, Pt100 extensions

Specifications

Specifications
Manufacturer Part Number 88974152
Manufacturer Crouzet
Product Series XB26 Smart
Family Series Crouzet Programmable Logic Controllers, XB26 Smart Series
Description M3 XB26- 16I/10 O S 24 VDC
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital (10), Analog (6)
Number of Outputs & Type 10 - Solid State
Expandable Yes
Display Type None
Mounting DIN Rail, Panel Mount
Maximum I/O Expansions 50
Approvals CE, CSA, GL, UL
Net Weight 0 lbs
Gross Weight 0.5798 lbs