88981136
Crouzet Programmable Logic Controllers, em4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88981136 Crouzet Programmable Logic Controllers, em4 Series, EM4 B26 - ETHERNET KIT GB

MFG Item Number
88981136

88981136 Crouzet Programmable Logic Controllers, em4 Series, EM4 B26 - ETHERNET KIT GB

MFG Item Number
88981136
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, em4 Series
Item #
88981136
EM4 B26 - ETHERNET KIT GB

em4 Series Information

  • Program or debug your em4 Ethernet from anywhere on the Ethernet local network
  • Cooperate with up to 16 em4 Ethernet or other equipment with the Ethernet Modbus TCP/IP standard protocol Client and Server
  • By the Receive periodically datalogs by email or FTP in .CSV (Excel) file
  • Get an alert by email fully controlled by the application program

Videos

Specifications

Specifications
Manufacturer Part Number 88981136
Manufacturer Crouzet
Product Series em4
Family Series Crouzet Programmable Logic Controllers, em4 Series
Description EM4 B26 - ETHERNET KIT GB
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital (4), Analog (12)
Number of Outputs & Type 10 - Solid State (2), Relay (8)
Expandable Yes
Display Type LCD
Communication Ethernet, USB
Max High Speed Inputs 4
Embedded Ethernet Yes
Approvals CE, cULus
Net Weight 0.75 lbs
Gross Weight 1.195 lbs