88983901
Crouzet Programmable Logic Controllers, Millenium Slim Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88983901 Crouzet Programmable Logic Controllers, Millenium Slim Series, Millenium Slim Logic Controller, CB8

MFG Item Number
88983901

88983901 Crouzet Programmable Logic Controllers, Millenium Slim Series, Millenium Slim Logic Controller, CB8

MFG Item Number
88983901
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Programmable Logic Controllers, Millenium Slim Series
Item #
88983901
Millenium Slim Logic Controller, CB8

Millenium Slim Series Information

  • 17.5 mm (0.69”) width
  • DIN rail mount and panel mount
  • 8 I/Os: 4 digital inputs (convertibles to analog in DC versions)
  • 4 digital outputs (relay or static)
  • Highspeed & PWM inputs available in DC versions
  • PWM outputs available in static versions
  • DC (24V) and AC (110‑240V) power supply available
  • Wireless Bluetooth to communicate with other MilleniumSlim
  • Certified CE, cULus Listed, NOM, RCM, SCM, UKCA

MilleniumSlim is the only highly configurable and multipurpose industrial logic controller with a 17.5 mm (0.69") body, making it the smallest and easiest‑to‑use automation controller on the market, up to 4 times thinner than existing options. It fits in any control panel or machine and supports DIN rail and panel mounting. Perfect for small‑scale applications, for both beginners and advanced users. With 8 highly configurable I/Os (analog, digital, high‑speed, PWM), this pocket‑size logic controller can replace dozens of control panel products, such as other logic controllers, timers, counters, signal converters, temperature controllers, data loggers and many more.

MilleniumSlim can give simple wireless capabilities to your applications, communicating via Bluetooth without complex setup or software configurations.

Powered by the easiest‑to‑use programming software “CrouzetSoft”, a virtual display available for any smartphone, tablet, and PC. Easy program transferring at a distance and a library of plenty of pre‑programmed applications ready to quick start your next automation project. All Crouzet software and apps are 100% FREE.



Specifications

Specifications
Manufacturer Part Number 88983901
Manufacturer Crouzet
Product Series Millenium Slim
Family Series Crouzet Programmable Logic Controllers, Millenium Slim Series
Description Millenium Slim Logic Controller, CB8 8 I/O, 2x convertible inputs digital /analog/PWM, 4x digital relay output
Voltage 24 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 4 - Digital (2), Analog (2)
Number of Outputs & Type 4 - Relay
Expandable Yes
Communication Bluetooth
Memory Size 2 kB
Mounting DIN Rail, Panel Mount
Max High Speed Inputs 2
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0.24 lbs