88FLIN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88FLIN

Eaton's B-Line series Wireway

88FLIN

Eaton's B-Line series Wireway
90 Degree Elbow, 8in.x8in., Hinged,
Item Number
88FLIN
MFG Item Number
78205112406
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88FLIN
90 Degree Elbow, 8in.x8in., Hinged,

Series Information

Specifications

Specifications
Manufacturer Part Number 78205112406
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description 90 Degree Elbow, 8in.x8in., Hinged, Painted Steel
Cover Design Hinge Cover
Composition Metallic
Style 90 Elbow
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0 lbs
Gross Weight 0 lbs