88GF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88GF Eaton's B-Line series Wireway, Wireway End Flange, 8in.x8in., Painted
MFG Item Number
78205110950

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88GF Eaton's B-Line series Wireway, Wireway End Flange, 8in.x8in., Painted

MFG Item Number
78205110950
Item Number
88GF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88GF
Wireway End Flange, 8in.x8in., Painted

Series Information

Specifications

Specifications
Manufacturer Part Number 78205110950
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway End Flange, 8in.x8in., Painted
Style End Flange
Nominal Height 8 "
Nominal Width 8 "
Net Weight 0.89 lbs
Gross Weight 0.955 lbs
Alternatives
PA0808
PA0808
Wiegmann Wireway