88HSCA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88HSCA Eaton's B-Line series Wireway, Wireway Connector, 8in., Adapter Style
MFG Item Number
11783147

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88HSCA Eaton's B-Line series Wireway, Wireway Connector, 8in., Adapter Style

MFG Item Number
11783147
Item Number
88HSCA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88HSCA
Wireway Connector, 8in., Adapter Style

Series Information

Specifications

Specifications
Manufacturer Part Number 11783147
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 8in., Adapter Style
Style Wireway Connector
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs