88HSCU

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88HSCU Eaton's B-Line series Wireway, Wireway Connector, 8in., Universal
MFG Item Number
78205154743

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88HSCU Eaton's B-Line series Wireway, Wireway Connector, 8in., Universal

MFG Item Number
78205154743
Item Number
88HSCU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
88HSCU
Wireway Connector, 8in., Universal

Series Information

Specifications

Specifications
Manufacturer Part Number 78205154743
Manufacturer Eaton's B-Line series
Family Series Eaton's B-Line series Wireway
Description Wireway Connector, 8in., Universal Style
Style Wireway Connector
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 0 lbs
Gross Weight 0 lbs