Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
88LSIDE Eaton's B-Line series Wireway, Lay-In Series, 90 Degree Elbow, 8in.x8in., Steel,
MFG Item Number
78205112450
88LSIDE Eaton's B-Line series Wireway, Lay-In Series, 90 Degree Elbow, 8in.x8in., Steel,
MFG Item Number
78205112450
This item cannot be canceled or returned
Description
90 Degree Elbow, 8in.x8in., Steel,
Lay-In Series Information
Wash and phosphate Undercoat or Galvanized Steel Houses Run of Control and power Cable ANSI 61 Gray Acrylic Electrocoat Finish Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.
Specifications
Specifications
Manufacturer Part Number
78205112450
Manufacturer
Eaton's B-Line series
Product Series
Lay-In
Family Series
Eaton's B-Line series Wireway, Lay-In Series
Description
90 Degree Elbow, 8in.x8in., Steel, Painted, Side Opening/Removable
Latching Mechanism
Screw Cover
Composition
Metallic
Style
90 Elbow
Nominal Length
8 "
Nominal Height
8 "
Nominal Width
12 "
NEMA Rating
NEMA 1
Net Weight
9.1 lbs
Gross Weight
9.1 lbs
88LSIDE
Eaton's B-Line series Wireway, Lay-In Series