88LTXGV
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

88LTXGV

Eaton's B-Line series Wireway, Lay-In Series

88LTXGV

Eaton's B-Line series Wireway, Lay-In Series
90 Deg Elbow-Tee-Cross, 8in.x8in., Galv
Item Number
88LTXGV
MFG Item Number
78205113485
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
88LTXGV
90 Deg Elbow-Tee-Cross, 8in.x8in., Galv

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205113485
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description 90 Deg Elbow-Tee-Cross, 8in.x8in., Galv
Latching Mechanism Screw Cover
Composition Metallic
Style 90 Elbow
Nominal Length 8 "
Nominal Height 8 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Also as a Tee and Cross
Net Weight 7.4 lbs
Gross Weight 7.4 lbs