MiniSync Series Information
| Manufacturer Part Number | 88MRC |
|---|---|
| Manufacturer | Ericson |
| Product Series | MiniSync |
| Family Series | Ericson Cordsets, MiniSync Series |
| Description | Mini-Sync Receptacle Male Straight 8 Pole 1Ft Leads Pvc |
| Receptacle Description | Straight Receptacle |
| Connector Class | Mini (1-1/8 in) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 8 |
| Mounting | Back Mount |
| Connection | 1 1/8-16 UN |
| Length | 0.3 m |
| Mounting Threads | 1/2 NPT |
| Protection Rating | IP68 |
| Number of Wires | 8 |
| Max Voltage | 600 VAC |
| Current Rating | 8 A |
| NEMA Rating | NEMA 6P |
| Status Indicator | None |
| Approvals | cUR, UR |
| Net Weight | 1.5 lbs |
| Gross Weight | 0.3 lbs |