88X
Eaton's B-Line series Wireway, Lay-In Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
88X Eaton's B-Line series Wireway, Lay-In Series, Cross, 8in.x8in., Steel, Painted
MFG Item Number
78205111036

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

88X Eaton's B-Line series Wireway, Lay-In Series, Cross, 8in.x8in., Steel, Painted

MFG Item Number
78205111036
Item Number
88X
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Lay-In Series
Item #
88X
Cross, 8in.x8in., Steel, Painted

Lay-In Series Information

  • Wash and phosphate Undercoat or Galvanized Steel
  • Houses Run of Control and power Cable
  • ANSI 61 Gray Acrylic Electrocoat Finish
Wireway body and cover are fabricated from code gauge steel and have mounting holes on the back. They are available with or without knockouts. Cover is secured with plated screws to the body. Keyholes slots are furnished on the wireway cover which allow easy access to the inside without removing the screws.

Specifications

Specifications
Manufacturer Part Number 78205111036
Manufacturer Eaton's B-Line series
Product Series Lay-In
Family Series Eaton's B-Line series Wireway, Lay-In Series
Description Cross, 8in.x8in., Steel, Painted
Latching Mechanism Screw Cover
Composition Metallic
Style Cross
Nominal Length 8 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Net Weight 11.1 lbs
Gross Weight 11.1 lbs
Alternatives
X0808
X0808
Wiegmann Wireway