89-310
IDEAL Industries Terminal Blocks, 89-terminal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89-310

IDEAL Industries Terminal Blocks, 89-terminal Series

89-310

IDEAL Industries Terminal Blocks, 89-terminal Series
DOUBLE ROW TERMINAL BLOCK (10)
MFG Item Number
89-310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 89-terminal Series
Item #
89-310
DOUBLE ROW TERMINAL BLOCK (10)

89-terminal Series Information


Specifications

Specifications
Manufacturer Part Number 89-310
Manufacturer IDEAL Industries
Product Series 89-terminal
Family Series IDEAL Industries Terminal Blocks, 89-terminal Series
Description DOUBLE ROW TERMINAL BLOCK (10)
Number of Poles 10
UL Voltage 300 VAC
Wire Size Range 22-14 AWG
Current Rating 30 A
CSA Voltage 300 VAC
Spacing Ctr. - Ctr. 9.52 mm
Color Black
Mounting Surface Mount
Approvals CSA, UR
Net Weight 0.095 lbs
Gross Weight 0.184 lbs