Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
89-406 IDEAL Industries Terminal Blocks, 89-terminal Series, DOUBLE ROW TERMINAL BLOCK (6)
89-406 IDEAL Industries Terminal Blocks, 89-terminal Series, DOUBLE ROW TERMINAL BLOCK (6)
This item cannot be canceled or returned
Description
Terminal Blocks, 89-terminal Series
DOUBLE ROW TERMINAL BLOCK (6)
89-terminal Series Information
Specifications
Specifications
| Manufacturer Part Number |
89-406 |
| Manufacturer |
IDEAL Industries |
| Product Series |
89-terminal |
| Family Series |
IDEAL Industries Terminal Blocks, 89-terminal Series |
| Description |
DOUBLE ROW TERMINAL BLOCK (6) |
| Number of Poles |
6 |
| UL Voltage |
300 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| CSA Voltage |
300 VAC |
| Spacing Ctr. - Ctr. |
11.1 mm |
| Color |
Black |
| Mounting |
Surface Mount |
| Approvals |
CSA, UR |
| Net Weight |
0.138 lbs |
| Gross Weight |
0.138 lbs |
89-406
IDEAL Industries Terminal Blocks, 89-terminal Series