89-512
IDEAL Industries Terminal Blocks, 89-terminal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89-512

IDEAL Industries Terminal Blocks, 89-terminal Series

89-512

IDEAL Industries Terminal Blocks, 89-terminal Series
BASE MT.DOUB.RW.TERM.BLCK 12 P
MFG Item Number
89-512
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 89-terminal Series
Item #
89-512
BASE MT.DOUB.RW.TERM.BLCK 12 P

89-terminal Series Information


Specifications

Specifications
Manufacturer Part Number 89-512
Manufacturer IDEAL Industries
Product Series 89-terminal
Family Series IDEAL Industries Terminal Blocks, 89-terminal Series
Description BASE MT.DOUB.RW.TERM.BLCK 12 P
Number of Poles 12
UL Voltage 600 VAC
Wire Size Range 22-6 AWG
Current Rating 60 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 15.88 mm
Color Black
Mounting Surface Mount
Approvals CSA, UR
Net Weight 0.538 lbs
Gross Weight 0.538 lbs