Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
89-525 IDEAL Industries Wire & Cable, TERMINAL STRIP JUMPER 12 POLE 2/CD
89-525 IDEAL Industries Wire & Cable, TERMINAL STRIP JUMPER 12 POLE 2/CD
This item cannot be canceled or returned
Description
TERMINAL STRIP JUMPER 12 POLE 2/CD
Specifications
Specifications
| Manufacturer Part Number |
89-525 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Wire & Cable |
| Description |
TERMINAL STRIP JUMPER 12 POLE 2/CARD |
| Type |
Terminal Jumper |
| Number of Pieces |
2 |
| For Use With |
89-500 Series |
| Net Weight |
0.2085 lbs |
| Gross Weight |
0.208 lbs |
89-525
IDEAL Industries Wire & Cable