Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
89-barrier Series Information
| Manufacturer Part Number | 89-610 |
|---|---|
| Manufacturer | IDEAL Industries |
| Product Series | 89-barrier |
| Family Series | IDEAL Industries Terminal Blocks, 89-barrier Series |
| Description | TERMINAL BLOCK 12 POLE |
| UL Voltage | 300 VAC |
| Wire Size Range | 22-10 AWG |
| Current Rating | 30 A |
| CSA Voltage | 400 VAC |
| Color | White |
| Mounting | Surface Mount |
| Approvals | CSA, UR |
| Net Weight | 0.133 lbs |
| Gross Weight | 0.133 lbs |