89-614
IDEAL Industries Terminal Blocks, 89-barrier Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89-614 IDEAL Industries Terminal Blocks, 89-barrier Series, TERMINAL BLOCK 12 POLE

MFG Item Number
89-614

89-614 IDEAL Industries Terminal Blocks, 89-barrier Series, TERMINAL BLOCK 12 POLE

MFG Item Number
89-614
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 89-barrier Series
Item #
89-614
TERMINAL BLOCK 12 POLE

89-barrier Series Information


Specifications

Specifications
Manufacturer Part Number 89-614
Manufacturer IDEAL Industries
Product Series 89-barrier
Family Series IDEAL Industries Terminal Blocks, 89-barrier Series
Description TERMINAL BLOCK 12 POLE
UL Voltage 300 VAC
Wire Size Range 20-8 AWG
Current Rating 50 A
CSA Voltage 300 VAC
Color White
Mounting Surface Mount
Approvals CSA, UR
Net Weight 0.27 lbs
Gross Weight 0.27 lbs