Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Meltric Plugs & Receptacles, DB60 Series
89-68163-172
Meltric Plugs & Receptacles, DB60 Series
MFG Item Number
89-68163-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, DB60 Series
Durable Metal Construction Up to 4 Auxiliary Contacts 100kA Short‑Circuit Rated 120~600 VAC Versions UL & CSA Switch Rated IP67 Rated 60 Amps DBs are the most rugged and highest horsepower rated plugs and receptacles in the Decontactor Series product family. They are specifically designed for use on motors and other inductive loads. With their unique internal spring operating mechanism, two stage contact system, arc splitting feature and silver‑nickel butt contacts, DBs can easily handle high horsepower inductive loads up to 60hp.
Specifications
Specifications
Manufacturer Part Number
89-68163-172
Manufacturer
Meltric
Product Series
DB60
Family Series
Meltric Plugs & Receptacles, DB60 Series
Description
DB60 INLET
Connection Type
Flanged Inlet
Current Rating
60 A
Voltage
208 V
Frequency
60 Hz
Number of Poles
3
Number of Wires
4
Lockout-Tagout
No
Auxiliary Contact
2
Built-In Strain Relief
No
Wire Size Range
8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG
Material
Metallic
Operating Temperature
-40-140 °F
Protection Rating
IP67
Terminal Type
Screw
Approvals
CSA, IEC, UL
Net Weight
2.186 lbs
Gross Weight
2.186 lbs
89-68163-172
Meltric Plugs & Receptacles, DB60 Series