89-6A020-T-172-073
Meltric Plugs & Receptacles, DB60 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89-6A020-T-172-073

Meltric Plugs & Receptacles, DB60 Series

89-6A020-T-172-073

Meltric Plugs & Receptacles, DB60 Series
DB60 RECEPTACLE INTERIOR
MFG Item Number
89-6A020-T-172-073
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DB60 Series
Item #
89-6A020-T-172-073
DB60 RECEPTACLE INTERIOR

DB60 Series Information

  • Durable Metal Construction
  • Up to 4 Auxiliary Contacts
  • 100kA Short‑Circuit Rated
  • 120~600 VAC Versions
  • UL & CSA Switch Rated
  • IP67 Rated
  • 60 Amps
DBs are the most rugged and highest horsepower rated plugs and receptacles in the Decontactor Series product family. They are specifically designed for use on motors and other inductive loads. With their unique internal spring operating mechanism, two stage contact system, arc splitting feature and silver‑nickel butt contacts, DBs can easily handle high horsepower inductive loads up to 60hp.



Specifications

Specifications
Manufacturer Part Number 89-6A020-T-172-073
Manufacturer Meltric
Product Series DB60
Family Series Meltric Plugs & Receptacles, DB60 Series
Description DB60 RECEPTACLE INTERIOR
Plug and Receptacle Type Pin and Sleeve
Accessory Type Receptacle Interior
Net Weight 0 lbs
Gross Weight 0 lbs