890-114

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-114

Wago Terminals, 890 Series

890-114

Wago Terminals, 890 Series
Plug
Item Number
890-114
MFG Item Number
8900114
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, 890 Series
Item #
890-114
Plug

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 8900114
Manufacturer Wago
Product Series 890
Family Series Wago Terminals, 890 Series
Description Plug
Number of Ports 4
Number of Wires Per Port 1
Wire Size Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color Black
Maximum Temperature 185 °F
Approvals UL
Net Weight 0.0228 lbs
Gross Weight 0.023 lbs