890-2102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-2102

Wago Terminals, 890 Series

890-2102

Wago Terminals, 890 Series
WINSTA through-panel socket
Item Number
890-2102
MFG Item Number
8902102
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 890 Series
Item #
890-2102
WINSTA through-panel socket

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 8902102
Manufacturer Wago
Product Series 890
Family Series Wago Terminals, 890 Series
Description WINSTA through-panel socket (female), MINI, snap-in, +/- marking, 2-pole, blue
Number of Ports 2
Number of Wires Per Port 1
Wire Size Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color Blue
Maximum Temperature 185 °F
Approvals UL
Net Weight 0.0101 lbs
Gross Weight 0.01 lbs