Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-305

Wago Terminal Blocks

890-305

Wago Terminal Blocks
Mounting carrier5-pole, gray
Item Number
890-305
MFG Item Number
8900305
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Series
Item #
890-305
Mounting carrier5-pole, gray

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 8900305
Description Mounting carrier5-pole, gray
Type Mounting Carrier
Net Weight 0 lbs
Gross Weight 0.002 lbs