890-503
Wago Plugs & Receptacles, 890 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-503

Wago Plugs & Receptacles, 890 Series

890-503

Wago Plugs & Receptacles, 890 Series
Strain relief housing
Item Number
890-503
MFG Item Number
8900503
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Plugs & Receptacles, 890 Series
Item #
890-503
Strain relief housing

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 8900503
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Description Strain relief housing
Number of Contacts 4 Pole
Connection Configuration Male, Female
Material Polyamide
Composition Non-Metallic
Wire Size Range 4.5-10 mm
Approvals cURus
Comments Snap-On for socket and plug; WINSTA MINI
Net Weight 0.0077 lbs
Gross Weight 0.008 lbs