890-512
Wago Plugs & Receptacles, 890 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-512

Wago Plugs & Receptacles, 890 Series

890-512

Wago Plugs & Receptacles, 890 Series
Strain relief housing
Item Number
890-512
MFG Item Number
8900512
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 890 Series
Item #
890-512
Strain relief housing

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 8900512
Manufacturer Wago
Product Series 890
Family Series Wago Plugs & Receptacles, 890 Series
Description Strain relief housing
Connection Configuration Male, Female
Material Polyamide
Composition Non-Metallic
Wire Size Range 3.8-8.2 mm
Approvals cURus
Comments Snap-On for socket and plug; WINSTA MINI
Net Weight 0.0065 lbs
Gross Weight 0.007 lbs