890-754

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890-754

Wago Terminals, 890 Series

890-754

Wago Terminals, 890 Series
WINSTA through-panel plug (male),
Item Number
890-754
MFG Item Number
60288459
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, 890 Series
Item #
890-754
WINSTA through-panel plug (male),

890 Series Information

  • Protected Against Mismating and Maintenance‑Free
  • Push‑In Cage Clamp Connection
  • Compact Design With 4.4 MM Pole Spacing

Specifications

Specifications
Manufacturer Part Number 60288459
Manufacturer Wago
Product Series 890
Family Series Wago Terminals, 890 Series
Description WINSTA through-panel plug (male), MINI, snap-in through-panel, 1/2/3/4 marking, 4-pole, gray
Number of Ports 4
Number of Wires Per Port 1
Wire Size Range 22-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 600 V
Color Gray
Maximum Temperature 185 °F
Approvals cURus
Net Weight 0.0152 lbs
Gross Weight 0.015 lbs