Series Information
| Manufacturer Part Number | 890-803/011-000 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminal Blocks |
| Description | Socket for PCBs angled 3-pole; black |
| Number of Levels | 1 |
| Number of Poles | 3 |
| Connection Actuation | Solder |
| Pin Spacing | 4.4 mm |
| UL Voltage | 600 VAC |
| Current Rating | 14 A |
| IEC Voltage | 250 VAC |
| Color | Black |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -31-185 °F |
| Plug Entry Position | Side |
| Plug Gender | Female |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.008 lbs |