890110
Pilz Safety Relays, PMDSRANGE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

890110

Pilz Safety Relays, PMDSRANGE Series

890110

Pilz Safety Relays, PMDSRANGE Series
S1WP/18A/UB 24VDC/UM0-240VACDC
MFG Item Number
890110
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Relays, PMDSRANGE Series
Item #
890110
S1WP/18A/UB 24VDC/UM0-240VACDC

PMDSRANGE Series Information

  • Monitors Voltage, Phase Sequence, Current, Insulation, True Power, Temperature, Standstill and Fault Voltage
  • Certification in Accordance with UL, cUL, CCC, Gost
  • Thermistor Monitoring Relays Also Have ATEX Approval
  • Selectable Measuring Ranges
  • Available in All Operating Voltages
The compact slimline housing is 22.5 mm wide. It has high power density and a high functional density, yet it requires minimum space in the control cabinet.

Contacts on all relays are designed for an amperage of 100 mA to 5 A. Some monitoring devices have relays with special contacts, enabling them to switch smaller currents safely, right down to 1 mA.

PMDsrange units can be set to the required range and operating mode with the aid of a screwdriver. All products have two luminous LEDs, one green indicator for operating voltage and one red fault/status indicator.

Videos

Specifications

Specifications
Manufacturer Part Number 890110
Manufacturer PILZ
Product Series PMDSRANGE
Family Series Pilz Safety Relays, PMDSRANGE Series
Description S1WP/18A/UB 24VDC/UM0-240VACDC
Type S1WP
Application True Power Measurement
Voltage 24 VDC
Power Consumption (DC) 2 W
Auxiliary Contact 1CO
Termination Screw
Terminal Style Fixed
Torque Setting 0.6 Nm
Mounting DIN Rail
Approvals CCC, cUL, UL
Net Weight 0.2869 lbs
Gross Weight 0.375 lbs