Series Information
| Manufacturer Part Number | 89018 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Scaffold Tags: DANGER Do Not Use This Scaffold Keep Off Polyester 7x4 10PK |
| Material Type | Polyester |
| Background Color | Black, Red |
| Label Height | 7 " |
| Label Width | 4 " |
| Language | English |
| Legend | Do Not Use This Scaffold Keep Off This Scaffold Is Being Erected, Broken Down Or Has Been Found Defective Do Not Alter |
| Net Weight | 0 lbs |
| Gross Weight | 0.0172 lbs |