Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 435922 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | Lighting Contactor 600 VAC |
| Type | Electrically Held |
| Nominal Coil Voltage | 120 VAC |
| Coil Voltage | 110 VAC,120 VAC |
| Poles | 12NO |
| Termination | Screw |
| Current Rating | 30 A |
| Enclosure | Yes |
| NEMA Rating | NEMA 1 |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |