Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 8903LXO60V04 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Contactors |
| Description | LIGHTING CNTCTR 600VAC 30A LX |
| Type | Mechanically Held |
| Nominal Coil Voltage | 277 VAC |
| Coil Voltage | 277 VAC |
| Poles | 6NO |
| Termination | Screw |
| Current Rating | 30 A |
| Enclosure | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |