8903SMO10V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8903SMO10V02 Square D Contactors, Class 8903 Type S Mechanically Held

MFG Item Number
531601

8903SMO10V02 Square D Contactors, Class 8903 Type S Mechanically Held

MFG Item Number
531601
Item Number
8903SMO10V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8903SMO10V02
Class 8903 Type S Mechanically Held

Series Information

Specifications

Specifications
Manufacturer Part Number 531601
Manufacturer Square D
Family Series Square D Contactors
Description Class 8903 Type S Mechanically Held Lighting Contactor, Not Rated, 30A, 2-Poles, 110V AC 50 Hz 120V AC 60
Type Mechanically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC,120 VAC
Poles 2NO
Termination Lugs
Current Rating 30 A
Enclosure No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs