8903SQO2V02

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8903SQO2V02 Square D Contactors, Lighting Contactor 600 VAC 100A NEMA

MFG Item Number
436789

8903SQO2V02 Square D Contactors, Lighting Contactor 600 VAC 100A NEMA

MFG Item Number
436789
Item Number
8903SQO2V02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8903SQO2V02
Lighting Contactor 600 VAC 100A NEMA

Series Information

Specifications

Specifications
Manufacturer Part Number 436789
Manufacturer Square D
Family Series Square D Contactors
Description Lighting Contactor 600 VAC 100A NEMA
Type Electrically Held
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC,120 VAC
Poles 3NO
Termination Lugs
Current Rating 100 A
Enclosure No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs