89048055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

89048055

Werma Visual Signaling Devices

89048055

Werma Visual Signaling Devices
LED Perm. Beacon BWM 12-24VDC MC
MFG Item Number
89048055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
89048055
LED Perm. Beacon BWM 12-24VDC MC

Series Information

Specifications

Specifications
Manufacturer Part Number 89048055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Perm. Beacon BWM 12-24VDC MC
Operation Continuous
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Lamp Type LED
Net Weight 1.1 lbs
Gross Weight 1.2588 lbs