8910DP12V02Y248

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8910DP12V02Y248 Square D Contactors, Definite Purpose Contactor Type DP,

MFG Item Number
498161

8910DP12V02Y248 Square D Contactors, Definite Purpose Contactor Type DP,

MFG Item Number
498161
Item Number
8910DP12V02Y248
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DP12V02Y248
Definite Purpose Contactor Type DP,

Series Information

Specifications

Specifications
Manufacturer Part Number 498161
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DP, 20A, 2-Poles, 110 VAC 50HZ, 120 VAC 60Hz
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Inductive Current Rating 20 A
Coil Type Magnetic
Poles 2NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 0.555 lbs
Gross Weight 0.59 lbs