Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8910DP12V04
Definite Purpose Contactor Type DP,
Description
Definite Purpose Contactor Type DP,
Specifications
Specifications
| Manufacturer Part Number |
155183 |
| Manufacturer |
Square D |
| Family Series |
Square D Contactors |
| Description |
Definite Purpose Contactor Type DP, 20A, 2-Poles, 277 VAC 60Hz |
| Nominal Coil Voltage |
277 VAC |
| Coil Voltage |
277 VAC |
| Inductive Current Rating |
20 A |
| Coil Type |
Magnetic |
| Poles |
2NO |
| Termination |
Binder Head, Quick Connect |
| Approvals |
CSA, UL |
| Net Weight |
0.58 lbs |
| Gross Weight |
0.615 lbs |
8910DP12V04
Square D Contactors