Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8910DPA14V04
Definite Purpose Contactor Type DPA,
This item cannot be canceled or returned
Description
Definite Purpose Contactor Type DPA,
Specifications
Specifications
| Manufacturer Part Number |
155199 |
| Manufacturer |
Square D |
| Family Series |
Square D Contactors |
| Description |
Definite Purpose Contactor Type DPA, 20A, 4-Poles, 277 VAC 60Hz |
| Nominal Coil Voltage |
277 VAC |
| Coil Voltage |
277 VAC |
| Inductive Current Rating |
20 A |
| Coil Type |
Magnetic |
| Poles |
4NO |
| Termination |
Binder Head, Quick Connect |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
8910DPA14V04
Square D Contactors