8910DPA32V09

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
8910DPA32V09 Square D Contactors, Definite Purpose Contactor Type DPA,
MFG Item Number
155695

8910DPA32V09 Square D Contactors, Definite Purpose Contactor Type DPA,

MFG Item Number
155695
Item Number
8910DPA32V09
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
8910DPA32V09
Definite Purpose Contactor Type DPA,

Series Information

Specifications

Specifications
Manufacturer Part Number 155695
Manufacturer Square D
Family Series Square D Contactors
Description Definite Purpose Contactor Type DPA, 30A, 2-Poles, 220 VAC 50HZ, 208-240 VAC 60Hz
Nominal Coil Voltage 208 VAC
Coil Voltage 208-240 VAC
Inductive Current Rating 30 A
Coil Type Magnetic
Poles 2NO
Termination Binder Head, Quick Connect
Approvals CSA, UL
Net Weight 0.975 lbs
Gross Weight 1.015 lbs
Alternatives
C25DND230B
C25DND230B
Eaton Contactors, C25 Series
C25DND330B
C25DND330B
Eaton Contactors, C25 Series